0 items

Hudson Valley Lighting Kirkland 3-Light Bath and Vanity Light

HUD1173

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete with a handle-shaped metal holder, Kirkland draws inspiration from an 18th century town crier’s bell
  • Curved glass planes accentuate the shade’s pointed peaks
  • Kirkland’s backplate echoes the shade’s unique shape, displaying our attention to aesthetic unity
  • Socket Ring Shade Attachment
  • The glass shade’s clear exterior reveals depth when viewed against the translucency of the etched interior
  • Up/Down mounting

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Kirkland
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Clear Outside, Frosted Inside
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday