0 items

Hudson Valley Lighting Basking Ridge 3-Light Bath and Vanity Light

HUD6103

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ball transitions add spherical contrast to the design, while cast metal bobeches echo the shades’ metal trim
  • Socket Ring Shade Attachment
  • Under each glossy opal canister, we mount a clear pressed-glass diffuser to softly modulate the distribution of light
  • We evoke clean, modern design with Basking Ridge’s nickel-trimmed, white-glass canister shades

SPECIFICATIONS

ADA Compliant
No
Bulb Type
HID
Collection
Basking Ridge
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Glossy Opal
Height
6-1/2 in
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
225
Width
22-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday