0 items

Hudson Valley Lighting Keswick 4-Light Bath and Vanity Light

HUD1974

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance the collection’s vintage character
  • Keswick’s combination of strength and refinement is equally at home on the English heath or in a Soho flat
  • Socket Ring Shade Attachment
  • Up/Down mounting
  • We double mount the sconces’ j-shaped arm to create a durable and appealing design

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Keswick
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Energy Star Compliant
No
Glass Type
Opal
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Down Lighting
Lighting Style
Urban
Material
Glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday