0 items

Hudson Valley Lighting Windham 6-1/4 in. 100 W 3-Light Medium Bath Bracket

HUD3403

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mouth-Blown Glass
  • Mouth-blown opal glass canisters mount to cast metal socket holders, replete with crisply turned steps and finely etched dentil knurling
  • Socket Ring Shade Attachment
  • Strong and handsome, the Windham collection showcases the timeless appeal of classical styling
  • Subtle knurling appears again on Windham’s circular backplate, reinforcing the classical motif
  • Up/Down mounting

SPECIFICATIONS

Collection
Windham
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Opal
Height
9-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday