0 items

Hudson Valley Lighting Carroll 60W 1-Light Candelabra E-12 Base Wall Sconce

HUD8400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • We streamline a mid-century Italian sconce into a single work of cast brass
  • With a small backplate and an arm that scrolls gently back to meet it, Carroll is a modern and refined sconce

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Carroll
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Off White
Height
13 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
MR16
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday