60W 2-Light Medium Base Ceiling Fixture in Polished Nickel

Part #HUD4817PN  |  Item #4527536  |  Manufacturer Part #4817-PN

$ 790.40 EACH

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swathing Humphrey’s unique shade in soft white fabric creates an intricate, fresh design
  • The smooth expanse of material provides a soothing counterpoint to the collection’s subtle details
  • Humphrey’s cast metal canopies and finials match the shade’s elaborate shape and give the design aesthetic unity
  • Lock Ring/Finial Shade Attachment

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/4 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 17 in