Hudson Valley Lighting

60W 3-Light Ceiling Light in Old Bronze

Part #HUD1216OB  |  Manufacturer Part #1216-OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Our four-leaf clover ceiling fixture is a lucky find
  • From Mediterranean to modern, Chandler’s inviting glow of ambient light is a welcome addition to any well-appointed space
  • Cast metal and custom opal glass give lasting life to this quatrefoil design
  • Clip and Finial Shade Attachment

Specifications

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Diameter: 16-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear Outside, White Inside]

Height: 5-1/2 in

Installation Type: [Ceiling Mount, Flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 3

UL Listed: No

Watts: 60