0 items

Hudson Valley Lighting Waterloo 60W 4-Light Candelabra Incandescent Pendant in Polished Nickel

HUD3013PN

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cut-crystal prisms scatter the warm light of glass-sleeved candlesticks, refracting a playful cast of light across the mirror-finish of Polished Nickel surfaces
  • Striking geometry sets off the glittering flourishes of this avante-garde collection
  • Vintage cues, like white cloth wiring inside the transparent glass sleeves, link this fresh style to an earlier era of design innovation
  • Waterloo’s pieces are at once forward-looking and rooted in the timeless idea that beauty stems from fantastic features
  • Waterloo’s strong silhouette is enhanced with inspired embellishments

SPECIFICATIONS

Collection
Waterloo
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Height
25-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday