0 items

Hudson Valley Lighting Lakeland 7-1/4 in. 100 W 3-Light Medium Bath Bracket

HUD2243

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finely cast steps outline fixture details, adding intricacy to the design
  • Lakeland’s gentle curves and fine lines embrace this subdued aesthetic
  • Socket Ring Shade Attachment
  • Soft etching preserves the visual depth of the mouth-blown glass shade, while gently diffusing bulb glare
  • The charm of an English country estate comes from its air of relaxed sophistication
  • The oblong backplate anchors a shapely arm, which introduces the collection’s curvilinear motif
  • Up/Down mounting

SPECIFICATIONS

Collection
Lakeland
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Energy Star Compliant
No
Glass Type
Clear, Frosted
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday