0 items

Hudson Valley Lighting Milford 75 W 3-Light Bracket

HUD4443

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cubist sensibility structures the Milford sconce collection
  • Inspired by the 20th century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting
  • Mouth-Blown Glass
  • Spring Shade Attachment

SPECIFICATIONS

Bulb Type
Halogen
Collection
Milford
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Energy Star Compliant
No
Glass Type
Opal
Height
6-1/2 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
225
Width
16-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday