0 items

Hudson Valley Lighting Abington 5-1/2 in. 1-Light Wall Sconces in Polished Nickel

HUD4901PN

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 60W C Bulbs Required
  • 5/16" margin turnback
  • Bright white enamel finish
  • Polished Nickel; W: 4 1/2" H: 18" Ext: 5 1/2"
  • Residential
  • Winstead Wall Sconce

SPECIFICATIONS

Collection
Abington
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Height
18 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
1
Sconce Type
Candelabra
UL Listed
Yes
Watts
60
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday