Hudson Valley Lighting

Amherst 60W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel

Part #HUD8512PN  |  Manufacturer Part #8512-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • George Hepplewhite’s name is synonymous with light and balanced furniture designs that shun ornamentation and stand upon sleek, straight legs
  • The elongated torch handles of our Amherst collection recall Hepplewhite’s historic designs, while pristine crystal accents give the collection a 21st century twist
  • White fabric shades top the tall tapers, complimenting the cylindrical shape of Amherst’s crystal bobeches
  • Crystal Bobeches
  • Clip Shade Attachment

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Amherst

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

Energy Star Compliant: No

Height: 18-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T10

Lighting Direction: Up/Down Lighting

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in