8W 1-Light Medium E-26 LED Table Lamp in Polished Nickel

You last purchased this on
 
Hudson Valley

Aragon 8W 1-Light Medium E-26 LED Table Lamp in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Aragon 8W 1-Light Medium E-26 LED Table Lamp in Polished Nickel

  • Fast #
  • Part #HUDL465PN
  • Item #8156562
  • Manufacturer Part #L465-PN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Aragon
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Alabaster, Brass, Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
8 W
Width:
8 in