1-Light Bath and Vanity Light in Polished Nickel
Basking Ridge 1-Light Bath and Vanity Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Under each glossy opal canister, we mount a clear pressed-glass diffuser to softly modulate the distribution of light
- Ball transitions add spherical contrast to the design, while cast metal bobeches echo the shades’ metal trim
- We evoke clean, modern design with Basking Ridge’s nickel-trimmed, white-glass canister shades
- Socket Ring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Basking Ridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5-1/2 in