Hudson Valley Lighting

Beaumont 15-1/2 in. 35W 3-Light Wedge Xenon Chandelier in Aged Brass

Part #HUD4419AGB  |  Manufacturer Part #4419-AGB

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Xenon

Collection: Beaumont

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Diameter: 15-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal

Height: 14-1/2 in

Installation Type: Chain Hung

Light Bulb Base Type: Wedge

Light Bulb Shape Code: G9

Lighting Direction: [Ambient Lighting, Up Lighting]

Material: [Brass, Glass]

Number Of Lights: 3

Number of Tiers: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 35