15-1/2 in. 35W 3-Light Wedge Xenon Chandelier in Polished Nickel
Beaumont 15-1/2 in. 35W 3-Light Wedge Xenon Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Beaumont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 15-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 14-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Brass, Glass
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 19-1/2 in