26 x 17-1/4 in. 60W 6-Light 1-Tier Xenon Chandelier in Aged Brass
Beaumont 26 x 17-1/4 in. 60W 6-Light 1-Tier Xenon Chandelier in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Beaumont
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Botanical
- Material:
- Brass, Crystal, Glass
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in