Hudson Valley Lighting

Beaumont 35W 1-Light Wedge Xenon Wall Sconce in Aged Brass

Part #HUD4402AGB  |  Manufacturer Part #4402-AGB

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Beaumont

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 8-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal

Height: 13-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Wedge

Light Bulb Shape Code: G9

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Brass, Metal]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 35

Width: 9 in