Hudson Valley Lighting
Blossom 60W 5-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Gold Leaf
Part #HUD4805GL | Item #8156662 | Manufacturer Part #4805-GL
Product Details
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Blossom
Color Finish: Gold Leaf
Color Finish Category: Gold Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 12-1/2 in
Installation Type: Semi-flush Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Ambient Lighting
Material: Metal
Number Of Lights: 5
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Width: 24 in