75W 1-Light Candelabra E-12 Base Wall Sconce in Aged Brass

You last purchased this on
 
Hudson Valley

Brasher 75W 1-Light Candelabra E-12 Base Wall Sconce in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Brasher 75W 1-Light Candelabra E-12 Base Wall Sconce in Aged Brass

  • Fast #
  • Part #HUD2900AGB
  • Item #7201923
  • Manufacturer Part #2900-AGB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The texture of these panels refracts the light coming through, while the glass itself is infused with a soft champagne hue
  • Seen from underneath, the metal work concealed behind this glass is aesthetically pleasing in its own right
  • Glass is hand-poured into molds and then bent to form the distinctive panels constituting the bulk of Brasher’s first impression
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brasher
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
15-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G9
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
11 in