60W 1-Light Candelabra E-12 Base Wall Sconce in Aged Brass
Carroll 60W 1-Light Candelabra E-12 Base Wall Sconce in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With a small backplate and an arm that scrolls gently back to meet it, Carroll is a modern and refined sconce
- We streamline a mid-century Italian sconce into a single work of cast brass
Specifications
- ADA Compliant:
- No
- Collection:
- Carroll
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in