Hudson Valley Lighting

Chandler 2-Light 60W Flushmount Ceiling Fixture in Polished Nickel

Part #HUD1212PN  |  Manufacturer Part #1212-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Our four-leaf clover ceiling fixture is a lucky find
  • From Mediterranean to modern, Chandler’s inviting glow of ambient light is a welcome addition to any well-appointed space
  • Cast metal and custom opal glass give lasting life to this quatrefoil design
  • Clip and Finial Shade Attachment

Specifications

Bulb Type: Incandescent

Collection: Chandler

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 12-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear, White]

Height: 5-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60