100W 1-Light Medium E-26 Incandescent Floor Lamp in Cream Shagreen with Aged Brass
Coram 100W 1-Light Medium E-26 Incandescent Floor Lamp in Cream Shagreen with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Coram
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream Shagreen/Aged Brass
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 64-1/2 in
- Installation Type:
- Floor Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/2 in