60W 8-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Dunkirk 60W 8-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Frequently Purchased Together
Product Details
- 32-cut faceted crystal spheres bedazzle at the end of every branch, luminously refracting the light
- Like a star being born, Dunkirk is at once organic and out of this world
- The earthly and the extraterrestrial combine in this beautiful, branching family
- There is something both of the firework exploding and the fixtures Sarfatti inspired in this opulent piece
- When Sarfatti designed the first chandelier that launched the Sputnik craze, it had been fireworks he was trying to emulate
Specifications
- Collection:
- Dunkirk
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Crystal, Mid-century
- Material:
- Crystal, Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10 lb
- Width:
- 20 in