100W 2-Light Bath Light in Polished Chrome
Edison Collection 100W 2-Light Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our Edison collection restores the prized optic properties of heritage-crafted fixtures to your inspired décor
- Mouth-Blown Glass
- Mouth blown “schoolhouse glass” and vintage cast socket holders signal the style and quality of classic American design
- Thumb Screw Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Edison Collection
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/2 in
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Style:
- Classic
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-3/4 in