Hudson Valley Lighting

Ella 10-1/2 in. 75W 1-Light Medium E-26 Incandescent Pendant in Polished Brass

Part #HUDH125701LPB  |  Manufacturer Part #H125701L-PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ella

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 10-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 11 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Glass, Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Weight: 5