Hudson Valley Lighting

Estee 60W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

Part #HUDH134101AGB  |  Manufacturer Part #H134101-AGB

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Estee

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 10-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: [Glass, Metal]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 4

Width: 9 in