Hudson Valley Lighting

Haley 60W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Nickel with Black

Part #HUDH145101PNBK  |  Manufacturer Part #H145101-PN/BK

Color/Finish:
Polished Nickel/Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts Horizontally or Vertically

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Haley

Color Finish: Polished Nickel/Black

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 13-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Ambient Lighting, Down Lighting

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 3

Width: 5-1/2 in