100 W 6-1/4 in. 1-Light Medium Bracket Sconce in Satin Nickel
Hartsdale 100 W 6-1/4 in. 1-Light Medium Bracket Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- We press the clear glass shades with organic texture
- Socket holders match the textured shades, while cast backplates enhance the crinkled features by adding smooth visual contrast
- Cubist sensibility meets natural forms in our Hartsdale collection
- Socket Ring Shade Attachment
Specifications
- Collection:
- Hartsdale
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- HID
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5 in