0 items

Hudson Valley Lighting Haverhill 100W 1-Light Medium Pendant in Satin Nickel

HUD7308SN

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Embossed with sleek vertical ribbing, Haverhill’s clear glass refracts brilliant light across its prismatic shade
  • Slender spider arms secure Haverhill’s metal-rimmed diffuser plate, while details such as the knurled thumbscrews display our commitment to authenticity
  • The collection’s vintage marine details bring the lively spirit of the open sea to inland and coastal estates alike
  • Thumb Screw Shade Attachment

SPECIFICATIONS

Collection
Haverhill
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday