Heidi 5-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Polished Nickel

Part #HUDH131701PN  |  Item #7408679  |  Manufacturer Part #H131701-PN

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts Horizontally or Vertically

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Heidi

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 5-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 7-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Down Lighting

Material: [Glass, Metal]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 5