Hudson Valley Lighting
Ivy *CVR* IVY BY BECKI OWENS FOR HUDSON
Part #HUDBKO103AGB | Item #7881739 | Manufacturer Part #BKO103-AGB
Type:
PendantProduct Details
- UL listed in compliance with the nationally recognized safety standards
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 1 Year Limited Manufacturer
- Designed by Becki Owens
- Chain Length - 54"
- Canopy Diameter - 5.5
Specifications
ADA Compliant: No
Bulb Type: LED
Collection: Ivy
Color Finish: Aged Brass
Color Finish Category: Brass Tones
Color Temperature: 2700
Diameter: 18 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 30-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: T10
Lumens: 600
Material: [Metal, Glass]
Number Of Lights: 1
Product Type: Pendant
Type: Pendant
UL Listed: Yes
Volts: 120V
Watts: 6