60W 1-Light Medium E-26 LED Pendant Light in Polished Nickel

You last purchased this on
 
Hudson Valley

Jewett 60W 1-Light Medium E-26 LED Pendant Light in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Jewett 60W 1-Light Medium E-26 LED Pendant Light in Polished Nickel

  • Fast #
  • Part #HUD7110PN
  • Item #8156542
  • Manufacturer Part #7110-PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jewett
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
15 in
Installation Type:
Chain Hung
Length:
46 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Brass, Glass
Minimum Height:
21 in
Number of Lights:
1
Overall Height:
75 in
Product Type:
Pendant
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
8 in