60W 4-Light Medium E-26 Chandelier in Old Bronze
Jewett 60W 4-Light Medium E-26 Chandelier in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Jewett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-13/100 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in