0 items

Hudson Valley Lighting Kyle 26 in. 60W 6-Light Candelabra E-12 Ceiling Mount Chandelier in Polished Nickel

HUD6924PNWS

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Kyle
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
26 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
UL Listed
No
Watts
60
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday