Lacey *CVR* LACEY - 2 LIGHT FLUSH MOUNT -

Part #HUDH309501PN  |  Item #7881722  |  Manufacturer Part #H309501-PN

Type:

HUDH309501PN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UL listed in compliance with the nationally recognized safety standards
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 1 Year Limited Manufacturer
  • Canopy Diameter - 10.25"

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lacey

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 10-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 4-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: [Metal, Glass]

Number Of Lights: 2

Type: HUDH309501PN

UL Listed: Yes

Volts: 120V

Watts: 40