Hudson Valley Lighting

Livingston 75W 1-Light Medium E-26 Base Bath Vanity Light in Polished Chrome

Part #HUD550  |  Manufacturer Part #550-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A square skyscraper of glowing glass sits atop the crisply angled arm of the Livingston bath sconce
  • We complete the sophisticated metropolitan look with a sleek square backplate
  • Thumb Screw Shade Attachment

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Livingston

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Opal, Matte]

Height: 13-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 75

Width: 4-1/2 in