75W 1-Light Medium E-26 Base Bath Vanity Light in Polished Chrome
Livingston 75W 1-Light Medium E-26 Base Bath Vanity Light in Polished Chrome
Frequently Purchased Together
Product Details
- We complete the sophisticated metropolitan look with a sleek square backplate
- Thumb Screw Shade Attachment
- A square skyscraper of glowing glass sits atop the crisply angled arm of the Livingston bath sconce
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Livingston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal, Matte
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/2 in