Hudson Valley Lighting
Longmont 4.75 x 15 in. 60W 1-Light Candelabra E-12 Wall Sconce in Aged Brass
Part #HUD4701AGB | Item #5080078 | Manufacturer Part #4701-AGB
Product Details
Green
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Longmont
Color Finish: Aged Brass
Color Finish Category: Brass Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 15 in
Installation Type: [Wall Mount, Vertical]
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Modern
Material: [Metal, Glass]
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 4-3/4 in