6-1/2 in. 60W 1-Light Wall Sconce in Polished Nickel
Ludlow 6-1/2 in. 60W 1-Light Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- Choose between the crisp-lined rectangular backplate, the smooth rounded backplate, and the Palladian-arched backplate, which features a shapely bracket mount for the candelabra lamp
- Designed for use with a 2" x 4" gem box.
- We cast our Newport collection with the cherished heritage of handsome American style
- Clip Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Ludlow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White, Softback
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in