Hudson Valley Lighting

Lyons 60W 4-Light Candelabra E-12 Incandescent Pendant in Polished Nickel

Part #HUD4617PN  |  Manufacturer Part #4617-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lyons

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 24 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Geometric, Modern

Material: Steel

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 12

Width: 17-1/4 in