Hudson Valley Lighting

Lyons 60W 8-Light Candelabra E-12 Incandescent Pendant in Polished Nickel

Part #HUD4623PN  |  Manufacturer Part #4623-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crisp, modern elegance is taken to new heights in Lyons
  • Diamonds are known to be so hard they can cut glass
  • A diamond means the path ahead may be hard to ski
  • Here, the diamond just means this will be hard to top
  • Posh mid-century design is alluded to in its basic structure
  • The candle cluster at center is based off a mirror motif, as if seeing something on the water, reflected perfectly upside-down
  • Lyons presents a pleasing symmetry
  • The diamond loop strengthens the unity of the piece, which comes through at first glance

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lyons

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 33 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Lighting Style: [Geometric, Modern]

Material: Steel

Number Of Lights: 8

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 18

Width: 23-1/2 in