75W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Masonville 75W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tailor it to the needs of the space or mix it up to keep away the doldrums
- The family comes in three iconic shapes: circle, diamond, and soft rectangle
- With a fixed outer frame and a moveable inner frame, Masonville allows you to alternate between a flat or three-dimensional appearance
- Vintage Edison style bulb included
- Moveable inner frame
Specifications
- ADA Compliant:
- No
- Collection:
- Masonville
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 9-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 2 lb