Hudson Valley Lighting

Masonville 75W 1-Light Medium E-26 Incandescent Pendant in Polished Nickel

Part #HUD3040PN  |  Manufacturer Part #3040-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a fixed outer frame and a moveable inner frame, Masonville allows you to alternate between a flat or three-dimensional appearance
  • Tailor it to the needs of the space or mix it up to keep away the doldrums
  • The family comes in three iconic shapes: circle, diamond, and soft rectangle
  • Moveable inner frame
  • Vintage Edison style bulb included

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Masonville

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 9-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 15 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Down Lighting

Lighting Style: Industrial

Material: Steel

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Weight: 2