Hudson Valley Lighting

Milford 75 W 3-Light Bracket in Satin Nickel

Part #HUD4443SN  |  Manufacturer Part #4443-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cubist sensibility structures the Milford sconce collection
  • Inspired by the 20th century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting
  • Mouth-Blown Glass
  • Spring Shade Attachment

Specifications

Bulb Type: Halogen

Collection: Milford

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/4 in

Energy Star Compliant: No

Glass Type: Opal

Height: 6-1/2 in

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Number Of Lights: 3

Volts: 120V

Watts: 225

Width: 16-5/8 in