75 W 4-Bulb Halogen Strip Light in Satin Nickel
Milford 75 W 4-Bulb Halogen Strip Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inspired by the 20th century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting
- Mouth-Blown Glass
- Cubist sensibility structures the Milford sconce collection
- Spring Shade Attachment
Specifications
- Collection:
- Milford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 24 in