75W 2-Light Wedge Xenon Vanity Fixture in Polished Chrome
Milford 75W 2-Light Wedge Xenon Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inspired by the 20th century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting
- Mouth-Blown Glass
- Cubist sensibility structures the Milford sconce collection
- Spring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Milford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Matte Opal
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 4 lb
- Width:
- 12 in