Hudson Valley Lighting

Milford 75W 4-Light Bath Light in Polished Chrome

Part #HUD4444PC  |  Manufacturer Part #4444-PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cubist sensibility structures the Milford sconce collection
  • Inspired by the 20th century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting
  • Mouth-Blown Glass
  • Spring Shade Attachment

Specifications

ADA Compliant: No

Bulb Style: Miniature

Bulb Type: Xenon

Collection: Milford

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Energy Star Compliant: No

Height: 6-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Bi-Pin G9

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Number Of Lights: 4

UL Listed: No

Watts: 75

Width: 24 in