100 W 8-3/4 in. 1-Light Medium Bath Bracket Wall Sconce in Polished Nickel
Milton 100 W 8-3/4 in. 1-Light Medium Bath Bracket Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Milton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-3/4 in
- Glass Type:
- Glossy Opal
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in