20W 4-Light Candelabra E-12 LED Pendant in Polished Nickel
Paladino 20W 4-Light Candelabra E-12 LED Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Paladino
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 15-1/2 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass, Alabaster
- Number of Lights:
- 4
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 10 in